Shop All Flared Tube Fittings
Airway
1/4" Flare x JIC 316 SS Male 45 Degree Elbow
Mfr # 6502-0404SS
Zoro # G3111132
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Flare x JIC
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 6502-0404SS
- Zoro # G3111132
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Overall Length | 0.72 in |
Thread Size | 7/16 in -20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Length | 1.05" |
Description
Male Elbow, 45 Degrees, Thread Size 7/16 in -20, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type JIC, Overall Length 0.72 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51522, SAE J514 070321
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- ACCUFORM Snap Hook Loop, 1-1/2x2-13/16 in, Zinc-plated Steel (HTL175)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- AIRWAY 5/8" JIC 316 SS Cap (0304C-10SS)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- Airway Tube Fittings