Shop All Flared Tube Fittings
Airway
1/4" Flare x FNPT SS Female Connector
Mfr # 2405-0404SS
Zoro # G0547197
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Adapter
- Fitting Connection Type Flare x FNPT
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 2405-0404SS
- Zoro # G0547197
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size | 1/4" |
Hose Fitting A Size | 1/4 in |
Thread Size | 7/16 in -20 |
Overall Length | 1.39 in |
Length | 1.39" |
Description
Female Connector, Thread Size 7/16 in -20, Fitting Shape Connector, Hose Fitting A Size 1/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.39 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aerator 1.2 Gpm M964479-0070A (M964479-0070A)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (VS2225P-8)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- BLUEVUE Leak-Proof Overflow Gasket (BVT-2BR)
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector (6400-0404SS)
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- LEGRIS All Metal Push to Connect Fitting (3816 12 00)
- Airway Flared Tube Fittings