Shop All Flared Tube Fittings
Airway
1/4" Flare 316 SS Male Straight Union
Mfr # 2403-0404SS
Zoro # G1065617
original price:
$18.19
14% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Union
- Fitting Connection Type Flare x Flare
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2403-0404SS
- Zoro # G1065617
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 1/2 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.375 in |
Thread Size | 7/16 in -20 |
Length | 1.375" |
Description
Male Straight Union, Thread Size 7/16 in -20, Fitting Shape Tube Union, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Male Flared, Hose Fitting B Connection Type Male Flared, Overall Length 1.375 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51501, SAE J514 070101
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000p-AFC-RF-L7-3-93083)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SMU360)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- ASCO Rebuild Kit, for 4ELD2 (302088)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- Airway Tube Fittings