Shop All Flared Tube Fittings
Airway
1/2" x 5/8" Flare x FNPT SS Female Connector
Mfr # 2405-1008SS
Zoro # G1395782
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Adapter
- Fitting Connection Type Flare x FNPT
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2405-1008SS
- Zoro # G1395782
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Flare Thread Size | 7/8-14 |
Pipe Size | 1/2" |
Hex Size | 1 1/8 in |
Pipe Size (Fittings) | 5/8" x 1/2" |
Overall Length | 1.89 in |
Thread Size | 7/8 in -14 |
Hose Fitting A Size | 5/8 in |
Length | 1.89" |
Description
Female Connector, Thread Size 7/8 in -14, Fitting Shape Connector, Hose Fitting A Size 5/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.89 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP090821W-PK10)
- ZSI 2HoleCushionedClampTubeS31/8InL5 15/32In (050MS056)
- K-FLEX USA 7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068078)
- ZURN Handle Nut - 59440001 (59440001)
- AIRWAY 3/8" Flare x JIC 316 SS Male 45 Degree Elbow (6502-0606SS)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- Airway Tube Fittings