Shop All Flared Tube Fittings
Airway
1/2" JIC x O-Ring Boss 316 SS Male 45 Degree Elbow
Mfr # 6802-0810NWOSS
Zoro # G2842962
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type JIC x O-Ring Boss
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 6802-0810NWOSS
- Zoro # G2842962
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 7/8-14 |
Thread Size | 7/8 in -14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.516 in |
Length | 1.11" |
Description
Male Elbow, 45 Degrees, Thread Size 7/8 in -14, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type O-Ring Boss, Overall Length 1.516 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51528, SAE J514 070320
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- MUELLER Union Galvanized 4 (511-711BC)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 1/2" Flare 316 SS Male Straight Union (2403-0808SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- Airway Flared Tube Fittings