Shop All Flared Tube Fittings
Airway
1/2" JIC 316 SS Tube Nut
Mfr # 0318-08SS
Zoro # G3349762
original price:
$13.99
8% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type JIC
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0318-08SS
- Zoro # G3349762
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Thread Size | 3/4 in -16 |
Length | .84" |
Overall Length | 0.844 in |
Details
Item | Tube Nut |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Nut |
Fitting Connection Type | JIC |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Shape | Nut |
Max. Pressure | 6000 psi |
Pipe Fitting Connection Type | JIC |
Basic Pipe Fitting Material | Metal |
Standards | MS51531, SAE J514 070110 |
Specific Pipe Fitting Shape | Nut |
Fitting Material | Stainless Steel |
Fitting Shape | Nut |
Material Grade | 316 |
Description
Tube Nut, Thread Size 3/4 in -16, Fitting Shape Nut, Overall Length 0.844 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51531, SAE J514 070110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- LEGEND VALVE 1/8" X 5-1/2" BLACK NIPPLE (355-009)
- THRIFCO PLUMBING 2 Inch Slip x Female Thread PVC Adapter SCH 40 (8113070)
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- PARKER 1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-8-6)
- Airway Flared Tube Fittings