Shop All Flared Tube Fittings
Airway
1/2" JIC 316 SS Cap
Mfr # 0304C-08SS
Zoro # G2431712
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type JIC
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0304C-08SS
- Zoro # G2431712
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Thread Size | 3/4-16 |
Details
Item | Cap |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Cap |
Fitting Connection Type | JIC |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | JIC |
Max. Pressure | 6000 psi |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Standards | J514 Published By SAE |
Description
Cap, Thread Size 3/4-16, Temp. Range -165 Degrees to 1200 Degrees F, J514 Published By SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Elbow (704049-0408)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.7 (0048-UA6)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 3/4" JIC 316 SS Cap (0304C-12SS)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 13)
- Airway Flared Tube Fittings