Shop All Flared Tube Fittings
Airway
1/2" Flare x MNPT SS Male 45 Degree Elbow
Mfr # 2503-0808SS
Zoro # G3468692
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Flare x MNPT
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 2503-0808SS
- Zoro # G3468692
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Flare Thread Size | 3/4-16 |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Thread Size | 3/4 in -16 |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.125 in |
Length | .99" |
Description
Male Elbow, 45 Degrees, Thread Size 3/4 in -16, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 1/2 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MNPT, Overall Length 1.125 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51508, SAE J514 070302
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (801-025)
- HAM-LET 1/4" Compression 316 SS Union Elbow (765L SS 1/4)
- TOOL STRAINERSCOOP Catch Basin Scoop (TO32210)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- THRIFCO PLUMBING #46 1/4 Inch Flare x 3/8 Inch FIP Brass Adapter (4401124)
- Airway Tube Fittings