Shop All Flared Tube Fittings
Airway
1" JIC 316 SS Tube Nut
Mfr # 0318-16SS
Zoro # G0806075
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type JIC
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 0318-16SS
- Zoro # G0806075
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1 in |
Flare Thread Size | 1-5/16-12 |
Hex Size | 1 1/2 in |
Thread Size | 1 5/16 in -12 |
Length | 1.12" |
Overall Length | 1.125 in |
Details
Item | Tube Nut |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Nut |
Fitting Connection Type | JIC |
Max. Pressure | 3500 psi |
Basic Pipe Fitting Shape | Nut |
Standards | MS51531, SAE J514 070110 |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nut |
Pipe Fitting Connection Type | JIC |
Fitting Material | Stainless Steel |
Fitting Shape | Nut |
Material Grade | 316 |
Description
Tube Nut, Thread Size 1 5/16 in -12, Fitting Shape Nut, Overall Length 1.125 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51531, SAE J514 070110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St743S Cotton (THU068#01)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-FTB)
- KOHLER Screw 8-32 X .75 (95193)
- AIRWAY 5/16" Flare x JIC 316 SS 37 Degree Male Plug (2408-05SS)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- AIRWAY 3/4" JIC 316 SS Cap (0304C-12SS)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- EVERFLOW 1/4" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1438)
- Airway Flared Tube Fittings