Shop All Flared Tube Fittings
Airway
1" JIC 316 SS Cap
Mfr # 0304C-16SS
Zoro # G1804056
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type JIC
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airway
- MFR # 0304C-16SS
- Zoro # G1804056
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1 in |
Flare Thread Size | 1-5/16-12 |
Hex Size | 1 3/8 in |
Thread Size | 1-5/16-12 |
Details
Item | Cap |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Cap |
Fitting Connection Type | JIC |
Pipe Fitting Connection Type | JIC |
Basic Pipe Fitting Shape | Cap |
Max. Pressure | 3000 psi |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Cap |
Standards | J514 Published By SAE |
Description
Cap, Thread Size 1-5/16-12, Temp. Range -165 Degrees to 1200 Degrees F, J514 Published By SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO H10A620B5F1F26 120V Hydramotor (H10A620B5F)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-18M)
- AMERICAN STANDARD Valve Cartridge for Metering Faucet (012690-0020A)
- LEGEND VALVE 2" X 1-1/2" PEX RED COUPLING (460-543NL)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- FIROMATIC B104Cfxl 3/8" Flare X 1/4" Npt (B104CFXL)
- Airway Flared Tube Fittings