Shop All Flared Tube Fittings
Airway
1" Flare x JIC 316 SS Tube Sleeve
Mfr # 0319-16SS
Zoro # G2132943
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Sleeve
- Fitting Connection Type Flare x JIC
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 0319-16SS
- Zoro # G2132943
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1 in |
Flare Thread Size | 1-5/16-12 |
Thread Size | 1-5/16-12 |
Length | .78" |
Overall Length | 0.781 in |
Details
Item | Tube Sleeve |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Sleeve |
Fitting Connection Type | Flare x JIC |
Basic Pipe Fitting Shape | Sleeve |
Specific Pipe Fitting Shape | Sleeve |
Standards | SAE J514 |
Max. Pressure | 3500 psi |
Basic Pipe Fitting Material | Metal |
Temp. Range | -165 Degrees to 1200 Degrees F |
Pipe Fitting Connection Type | Flare x JIC |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Fitting Shape | Tube Sleeve |
Description
Tube Sleeve, Thread Size 1-5/16-12, Fitting Shape Tube Sleeve, Overall Length 0.781 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- ZORO SELECT 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P492)
- WESTWARD Drain Cleaner, Manual/Power, 5/16In x 25Ft (6ATY1)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 5/8" JIC 316 SS Cap (0304C-10SS)
- EVERFLOW 1/2" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1214)
- Airway Tube Fittings