Shop All Flared Tube Fittings
Airway
1" Flare x JIC 316 SS Male 45 Degree Elbow
Mfr # 6502-1616SS
Zoro # G3031463
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Flare x JIC
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airway
- MFR # 6502-1616SS
- Zoro # G3031463
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1 in |
Flare Thread Size | 1-5/16-12 |
Thread Size | 1 5/16 in -12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 1.47 in |
Length | 1.86" |
Description
Male Elbow, 45 Degrees, Thread Size 1 5/16 in -12, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type JIC, Overall Length 1.47 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51522, SAE J514 070321
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP2375-F - Cast Iron Enameled Full Grate for the FD2375 Floor Sink (JP2375-F)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- WATTS Vent Kit, Watts 800 M4, 1/2 to 3/4 In (800M4 1/2-3/4 Vent Kit)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- AIRWAY 5/8" JIC 316 SS Cap (0304C-10SS)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- AIRWAY 1/4" Flare x JIC 316 SS Tube Sleeve (0319-04SS)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- Airway Tube Fittings