Shop All Specialty Rechargeable Batteries
Airwave Accessories
Battery Pack, NiMH, 7.5V, For EF Johnson
Mfr # AIR8299MHUC
Zoro # G2539546
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits Brand EF Johnson
- Fits Model Cosmo, Datron Guardian G25RPV100, MFR. NO. 5100 Series, XTS3000 (Moto), XTS3500, XTS5000
- For Use With 5100 Series
- Battery Type Nickel-Metal Hydride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airwave Accessories
- MFR # AIR8299MHUC
- Zoro # G2539546
- Country of Origin China
- Category Specialty Rechargeable Batteries
Details
Color | Black |
Fits Brand | EF Johnson |
Item | Radio Battery |
Fits Model | Cosmo, Datron Guardian G25RPV100, MFR. NO. 5100 Series, XTS3000 (Moto), XTS3500, XTS5000 |
For Use With | 5100 Series |
Battery Type | Nickel-Metal Hydride |
Voltage | 7.5 V |
Recharge Time | Charger Dependent |
Battery Capacity | 4,000 mAh |
Type | Rechargeable, NiMh |
Battery Pack Recharge Time (Hr.) | Charger Dependent |
Compatible Radio Series | Datron Guardian, XTS 3000, XTS 3500, XTS 5000 |
Compatible Radio Manufacturer Model Number | G25RPV100, XTS3000, XTS3500, XTS5000 |
Compatible Radio Brand | EF Johnson, Motorola |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Brand EF Johnson, Motorola, Compatible Radio Series Datron Guardian, XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number G25RPV100, XTS3000, XTS3500, XTS5000, Battery Capacity 4,000 mAh, Battery Type Nickel-Metal Hydride, Voltage 7.5 V, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- ILC Replacement For Aemc 5060 Battery (5060)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Toyo 6FM7 (MAX3943277)
- ILC Replacement for Renata Icp521630 (ICP521630 RENATA)
- ILC Replacement for Welch Allyn 72300 (72300 WELCH ALLYN)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- ILC Replacement for Panasonic Lc-r122r2p (LC-R122R2P PANASONIC)
- ILC Replacement For CAMERON SINO, CSFBA223BL (CS-FBA223BL)
- ILC Replacement for Toro Z18-52 Battery (Z18-52 BATTERY TORO)
- ILC Replacement for BHM Medical, Inc. A8500 Battery (A8500 BATTERY BHM MEDICAL, INC.)
- Airwave Accessories Specialty Rechargeable Batteries