Shop All Specialty Rechargeable Batteries
This Product is Discontinued
Airwave Accessories
Battery Pack, Lithium Ion, 3.7 Voltage (Discontinued)
Mfr # AIR1715
Zoro # G2009826
This Product is Discontinued
Key Features
- Fits Brand Hytera
- Fits Model Mfr. No. TC500U, TC320U
- Battery Type Lithium Ion
- Recharge Time Charger Dependent
- Voltage 3.7 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airwave Accessories
- MFR # AIR1715
- Zoro # G2009826
- Country of Origin Hong Kong
- Category Specialty Rechargeable Batteries
Details
Fits Brand | Hytera |
Fits Model | Mfr. No. TC500U, TC320U |
Battery Type | Lithium Ion |
Item | Battery Pack |
Recharge Time | Charger Dependent |
Voltage | 3.7 V |
Battery Capacity | 1,800 mAh |
Description
Battery Pack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.