Shop All Specialty Rechargeable Batteries
Airwave Accessories
Battery Pack, 7.2 Voltage, 2200mAh Battery
Mfr # AIR5617
Zoro # G2009808
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. TK190, TK280, TK290, TK380, TK390, TK480, TK490, TK5400
- Fits Brand Kenwood
- Battery Capacity 2,200 mAh
- Battery Type Nickel Metal Hydride
- Recharge Time Charger Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airwave Accessories
- MFR # AIR5617
- Zoro # G2009808
- Country of Origin Hong Kong
- Category Specialty Rechargeable Batteries
Details
Fits Model | Mfr. No. TK190, TK280, TK290, TK380, TK390, TK480, TK490, TK5400 |
Fits Brand | Kenwood |
Battery Capacity | 2,200 mAh |
Item | Radio Battery |
Battery Type | Nickel Metal Hydride |
Recharge Time | Charger Dependent |
Voltage | 7.2 V |
Compatible Radio Brand | Kenwood |
Compatible Radio Manufacturer Model Number | TK190, TK280, TK290, TK380, TK390, TK480, TK490, TK5400 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Brand Kenwood, Compatible Radio Manufacturer Model Number TK190, TK280, TK290, TK380, TK390, TK480, TK490, TK5400, Battery Capacity 2,200 mAh, Battery Type Nickel-Metal Hydride, Voltage 7.2 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(F)/2 RCA(M), 6inch (5612)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- EVEREADY BATTERY, RCHRGBLE, D, 2/PK (EVENH50BP2CT)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for POWER MAX AGM GTX4L (MAX3951984)
- ILC Replacement for Other L936 (L936 OTHER)
- ILC Replacement for Braun Bra135 Battery (BRA135 BATTERY BRAUN)
- ILC Replacement For RAYTECH FLBNCD4 (FLB-NCD-4)
- ILC Replacement For CAMERON SINO, CSP403CL (CS-P403CL)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support (B9593T)
- ILC Replacement for HME Bat1020 Battery (BAT1020 BATTERY HME)
- ILC Replacement for Allen Bradley 1756-l55 Battery (1756-L55 BATTERY ALLEN BRADLEY)
- Airwave Accessories Specialty Rechargeable Batteries