Shop All Barbed Tube Fittings
Airsupply
Fitting, Barbed, Adapter for 1" Hose, 1 NPT
Mfr # 116-LVA-K48
Zoro # G310081024
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsupply
- MFR # 116-LVA-K48
- Zoro # G310081024
- Country of Origin United States
- Category Barbed Tube Fittings
Details
Item | Fitting,Barbed,Adapter for 1" Hose,1 NPT |
Description
Fitting,Barbed,Adapter for 1" Hose,1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6RCX7)
- ZORO SELECT Water Heater Element (SG1157 430078)
- MEM-CO Mini Barb Fitting (T6-SS)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- GENOVA Boshart Pipe Adapter, 1 in, MPT x Insert, Polyethylene, Gray (UPPA-10)
- THRIFCO PLUMBING Nylon 5/8 Barb Elbow (9429375)
- DIXON SHARK-BITE STRAIGHT CONNECTOR (U134)
- PARKER 0.096" Barb x 1/8" MNPT Brass Male Connector (28-5/32-2)
- LASCO Mle Adptr Mptxinsrt 1/2" (UPPA-05)
- Airsupply Tube Fittings