Shop All Air Guns
Airspade
Utility AirSpade 5000 Kit 225 cfm
Mfr # ASU50225KT
Zoro # G911285401
product price: $2,232.99
/ea
Free Shipping & Returns
$2,232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield)
- Application Electric, Gas, Telecommunication Lines, Water
- Overall Length 57 1/4 in
- Air Inlet 3/4 NPT
- Nozzle Supersonic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 57 1/4 in |
Min. Hose Size | 1 in |
Barrel Length | 4 ft |
Extension Size | 3 ft |
Overall Width | 20 in |
Air Inlet Size | 3/4 in |
Details
Body Material | Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield) |
Application | Electric, Gas, Telecommunication Lines, Water |
Air Inlet | 3/4 NPT |
Nozzle | Supersonic |
Item | Utility AirSpade 5000 Kit 225 cfm with 4 ft Barrel |
Air Consumption | 225 cfm |
Barrel Conductivity | Non-Conductive |
Kit Contents | (1) Hose with Universal Coupler; (1) Nozzle; (1) Extension with Coupler; (1) Barrel with Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case |
Air Inlet Type | NPT |
Dead-Man Trigger | Yes |
Soil Excavation Rate | 2.3 scfm |
Duty Rating | Heavy Duty |
Minimum Compressor HP | 50 hp |
Spark Free Nozzle | Yes |
Number of Nozzles Included | 1 |
Sound Level | 124 dB |
Description
Utility AirSpade 5000 Kit 225 cfm with 4 ft Barrel, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 225 cfm, Soil Excavation Rate 2.3 scfm, Minimum Compressor HP 50 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Hose with Universal Coupler; (1) Nozzle; (1) Extension with Coupler; (1) Barrel with Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #47 (46717)
- HHIP 15 Piece 3/8" Indexable GTN-2 Cut-Off Tool Kit (3900-5368)
- GEARWRENCH 3/4" x 7/8" Flare Nut Wrench (81685)
- KNIPEX QuickSet Water Pump Pliers, 12" Cobra Qu (87 21 300)
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- AIRSPADE AirSpade 5000 Kit Arbor 225 cfm (ASA50225KT)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT106)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- COILHOSE PNEUMATICS Variable Control Pistol Grip Blow Gun (CO 770-S)
- Airspade Air Guns