Shop All Air Guns
Airspade
Utility AirSpade 5000 Kit 150 cfm
Mfr # ASU50150KT
Zoro # G911285395
product price: $2,324.99
/ea
Free Shipping & Returns
$2,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield)
- Application Electric, Gas, Telecommunication Lines, Water
- Overall Length 57 1/4 in
- Air Inlet 3/4 NPT
- Nozzle Supersonic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 57 1/4 in |
Air Inlet Size | 3/4 in |
Overall Width | 20 in |
Min. Hose Size | 1 in |
Barrel Length | 4 ft |
Extension Size | 3 ft |
Details
Body Material | Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield) |
Application | Electric, Gas, Telecommunication Lines, Water |
Air Inlet | 3/4 NPT |
Nozzle | Supersonic |
Item | Utility AirSpade 5000 Kit 150 cfm with 4 ft Barrel |
Air Consumption | 150 cfm |
Sound Level | 122 dB |
Duty Rating | Heavy Duty |
Spark Free Nozzle | Yes |
Number of Nozzles Included | 1 |
Kit Contents | (1) Hose with Universal Coupler; (1) Nozzle; (1) Extension with Coupler; (1) Barrel with Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case |
Dead-Man Trigger | Yes |
Soil Excavation Rate | 1.8 scfm |
Air Inlet Type | NPT |
Barrel Conductivity | Non-Conductive |
Minimum Compressor HP | 33 hp |
Description
Utility AirSpade 5000 Kit 150 cfm with 4 ft Barrel, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 150 cfm, Soil Excavation Rate 1.8 scfm, Minimum Compressor HP 33 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Hose with Universal Coupler; (1) Nozzle; (1) Extension with Coupler; (1) Barrel with Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- HUSQVARNA Wet Coring Bit, 4 1/2 In, 14 In D, 1 1/4-7 (Banner-4.5)
- DURSTON MANUFACTURING RATCHET HEX BIT 1/4" Hex w/Handle (VIHBR4)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- AIRSPADE Lever Handle Air Excavation Tool (LT3000)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- Airspade Air Guns