Shop All Air Guns
Airspade
Utility AirSpade 5000 225 cfm
Mfr # ASU54225
Zoro # G611285398
product price: $1,894.99
/ea
Free Shipping & Returns
$1,894.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield)
- Application Air Excavation Applications
- Overall Length 63 1/2 in
- Nozzle Supersonic
- Barrel Conductivity Non-Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 63 1/2 in |
Min. Hose Size | 1 in |
Air Inlet Size | 3/4 in |
Barrel Length | 4 ft |
Overall Width | 11 in |
Details
Body Material | Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | Utility AirSpade 5000 225 cfm with 4 ft Barrel |
Barrel Conductivity | Non-Conductive |
Number of Nozzles Included | 1 |
Air Inlet Type | NPT |
Duty Rating | Heavy Duty |
Soil Excavation Rate | 2.3 scfm |
Spark Free Nozzle | Yes |
Air Consumption | 225 cfm |
Kit Contents | (1) Nozzle; (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle |
Minimum Compressor HP | 50 hp |
Dead-Man Trigger | Yes |
Sound Level | 124 dB |
Description
Utility AirSpade 5000 225 cfm with 4 ft Barrel, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 225 cfm, Soil Excavation Rate 2.3 scfm, Minimum Compressor HP 50 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Nozzle; (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 13/16 (53452)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- DEWALT Dust Shroud, Cut-Out Tool Accessory (DCE555DC)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (LV-10)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150KT)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT107)
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- Airspade Air Guns & Accessories