Shop All Air Guns
Airspade
Utility AirSpade 5000 150 cfm
Mfr # ASU54150
Zoro # G311285391
product price: $1,865.99
/ea
Free Shipping & Returns
$1,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield)
- Application Air Excavation Applications
- Overall Length 63 1/2 in
- Nozzle Supersonic
- Min. Hose Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 63 1/2 in |
Min. Hose Size | 1 in |
Barrel Length | 4 ft |
Air Inlet Size | 3/4 in |
Overall Width | 11 in |
Details
Body Material | Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | Utility AirSpade 5000 150 cfm with 4 ft Barrel |
Duty Rating | Heavy Duty |
Dead-Man Trigger | Yes |
Spark Free Nozzle | Yes |
Air Inlet Type | NPT |
Barrel Conductivity | Non-Conductive |
Soil Excavation Rate | 1.8 scfm |
Minimum Compressor HP | 33 hp |
Air Consumption | 150 cfm |
Kit Contents | (1) Nozzle; (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle |
Number of Nozzles Included | 1 |
Sound Level | 122 dB |
Description
Utility AirSpade 5000 150 cfm with 4 ft Barrel, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 150 cfm, Soil Excavation Rate 1.8 scfm, Minimum Compressor HP 33 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Nozzle; (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC IMPACT 1/2" SD WRENCH (AO1812)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT107)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150KT)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT106)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- Airspade Air Guns