Shop All Air Guns
Airspade
Utility AirSpade 5000 105 cfm
Mfr # ASU54105
Zoro # G111285393
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield)
- Application Air Excavation Applications
- Overall Length 63 1/2 in
- Nozzle Supersonic
- Barrel Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 63 1/2 in |
Barrel Length | 4 ft |
Min. Hose Size | 1 in |
Air Inlet Size | 3/4 in |
Overall Width | 11 in |
Details
Body Material | Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | Utility AirSpade 5000 105 cfm with 4 ft Barrel |
Soil Excavation Rate | 1.5 scfm |
Air Consumption | 105 cfm |
Spark Free Nozzle | Yes |
Kit Contents | (1) Nozzle; (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle |
Air Inlet Type | NPT |
Minimum Compressor HP | 23 hp |
Number of Nozzles Included | 1 |
Dead-Man Trigger | Yes |
Sound Level | 120 dB |
Duty Rating | Heavy Duty |
Barrel Conductivity | Non-Conductive |
Description
Utility AirSpade 5000 105 cfm with 4 ft Barrel, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 105 cfm, Soil Excavation Rate 1.5 scfm, Minimum Compressor HP 23 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Nozzle; (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13219)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- AIRSPADE Lever Handle Air Excavation Tool (LT3000)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug, PK 6 (B100A-D6)
- Airspade Air Guns & Accessories