Shop All Pneumatic Tool Parts
Airspade
Repair Kit, Handle, Use with ASU4000HA
Mfr # ASU4000HR
Zoro # G0338460
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airspade 4000 Handle
- Fits Brand Air Spade
- Type Handle
- Includes O-Ring Lube, Pressure Gauge, Rubber Handle Grips, Safety Clip with Lanyard, Spring, Trigger Sleeve, Valve Assembly
- For Use With Mfr. Model Number ASU4000HA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # ASU4000HR
- Zoro # G0338460
- UPC # 690773027375
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair Kit |
For Use With | Airspade 4000 Handle |
Fits Brand | Air Spade |
Type | Handle |
Includes | O-Ring Lube, Pressure Gauge, Rubber Handle Grips, Safety Clip with Lanyard, Spring, Trigger Sleeve, Valve Assembly |
For Use With Mfr. Model Number | ASU4000HA |
Number of Pieces | 4 |
Compatible with Manufacturer Part Number | ASU4000HA |
Compatible with Series | ASU |
Compatible with Product Type | AirSpade 4000 |
Product Type | Repair Kits |
Description
Repair Kit, For Use With Airspade 4000 Handle, Overall Length 4 3/8 in, Includes O-Ring Lube, Pressure Gauge, Rubber Handle Grips, Safety Clip with Lanyard, Spring, Trigger Sleeve, Valve Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1Vp & 2Vp Variable Pitch Sheaves, 1VP44 X 7/8 SHEAVE (1VP44 X 7/8 SHEAVE)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting (0.88NSR02.00)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- CHICAGO PNEUMATIC Front End Plate (KF140137)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- PARKER Mounting Bracket (Includes Panel Nut) (PS417B)
- GAST Valve 56Fr Sp Af544 (AF544)
- ASTRO PNEUMATIC 3037 Pulley Assembly Rubber Inc 1, 2, 3, 61 (AST3037PAR)
- DIXON Swivel Joint Style 30 FNPT, AL, 2" (230FXFAL00000)
- CORNWELL TOOLS Regulator - A (RS2125405)
- Airspade Compressor, Air Tank & Pneumatic Tool Parts