Shop All Air Guns
Airspade
Pistol Grip Air Gun Kit, 48" Extension
Mfr # HT107
Zoro # G0644603
product price: $2,199.99
/ea
Free Shipping & Returns
$2,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum, Fiberglass
- Application Bare Rooting, Radial Trenching and Soil Aeration, Sensitive Arboreal Work Including Vertical Mulching
- Outlet Size 1/2 in (F)NPT
- Includes 1 in ID x 10 ft Lightweight Air Hose With Chicago-Style Connectors, 150 cfm Stainless Steel Supersonic Nozzle, 4 ft Fiberglass Barrel with Dirt Shield, 45 Degree Angled Adapter, AirSpade 2000 Handle, Plastic Locking Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 58 1/8 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Extension Size | 4 ft |
Overall Width | 11 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 3/4 in |
Barrel Length | 4 ft |
Description
Air Excavation Tool Kit, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 150 cfm, Soil Excavation Rate 1.8 cfm, Minimum Compressor HP 23 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Size 3/4 in, Kit Contents (1) Bare Tool, (1) Barrel with Dirt Shield, (1) Insulated Extension, (1) Nozzle, Air Flow Pattern Focused Excavation, Air Gun Body Style Pistol Grip, Air Inlet 3/4 in NPT Female, Air Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m28x2 HSS Metric Hand Tap (DWTSMT28X2)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (8840)
- MORSE 1-9/16" Carbide Grit Hole Saw (MHSG25)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT106)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150KT)
- Airspade Air Guns & Accessories