Shop All Air Guns
Airspade
Pistol Grip Air Excavation Tool
Mfr # ASU4150G4
Zoro # G1859737
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum, Fiberglass
- Application High Flow
- Includes 150 cfm Non-Sparking Bronze Supersonic Nozzle, 4 ft Insulated, Fiberglass Barrel With Dirt Shield, Utility Airspade 4000 Handle
- Overall Length 56 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 56 1/4 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Extension Size | 48 in |
Overall Width | 5 1/2 in |
Air Inlet Size | 3/4 in |
Barrel Length | 4 ft |
Description
Air Excavation Tool, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 150 cfm, Soil Excavation Rate 1.8 cfm, Minimum Compressor HP 33 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Size 3/4 in, Kit Contents (1) Bare Tool, Air Flow Pattern Focused, Air Gun Body Style Dead Man Lever, Air Inlet 3/4 in NPT Female, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -5'82)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips (19)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- AIRSPADE Lever Handle Air Excavation Tool (LT3000)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE AirSpade 5000 Kit Arbor 225 cfm (ASA50225KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- Airspade Air Guns & Accessories