Shop All Air Guns
Airspade
Pistol Grip Air Excavation Tool
Mfr # ASU4105G4
Zoro # G1859551
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum, Fiberglass
- Application High Flow
- Includes 105 cfm Non-Sparking Bronze Supersonic Nozzle, 4 ft Insulated, Fiberglass Barrel With Dirt Shield, Utility Airspade 4000 Handle
- Overall Length 56 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 56 1/4 in |
Extension Size | 48 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Overall Width | 5 1/2 in |
Air Inlet Size | 3/4 in |
Barrel Length | 4 ft |
Description
Air Excavation Tool, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 105 cfm, Soil Excavation Rate 1.5 cfm, Minimum Compressor HP 23 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Size 3/4 in, Kit Contents (1) Bare Tool, Air Flow Pattern Focused, Air Gun Body Style Dead Man Lever, Air Inlet 3/4 in NPT Female, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (430776)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- PRECISION BRAND Feeler Gage Set, High Carbon Spring Steel, 20PC (19740)
- BETA Combination Wrench, Long, 17mm (000420517)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT107)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150KT)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- JET 505401 JAT-401, 1/4in Die Grinder (505401-JET)
- Airspade Air Guns & Accessories