Shop All Pneumatic Parts
Airspade
Nozzle, 330 scfm, Air-Spade 3000
Mfr # LT24
Zoro # G2491021
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 7/8 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number LT3000
- Application Pipe Lines
- Type Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # LT24
- Zoro # G2491021
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 1 7/8 in |
Details
Item | Excavation Nozzle |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | LT3000 |
Application | Pipe Lines |
Type | Nozzles |
Material | Stainless Steel |
Includes | Nozzle |
Number of Pieces | 1 |
Compatible with Product Type | AirSpade 3000 |
For Use With | Airspade 3000 Barrel |
Compatible with Manufacturer Part Number | LT3000 |
Product Type | Nozzles |
Compatible with Series | LT |
Compatible Grainger Part Number | 5JEM1 |
Description
Excavation Nozzle, For Use With Airspade 3000 Barrel, Overall Length 1 7/8 in, Material Stainless Steel, Includes Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- DIXON Air King Universal Hose End, 1/2 in, FNPT, Iron, Domestic (AM3)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA102RRB (GRA102RRB)
- AIRSPADE Barrel Assembley, 4 ft., Dirt Shield (HT118)
- AIRSPADE Nozzle, 225 Scfm, AirSpade (HT127)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- DIXON Diaphragm Relieving Kit, For Use with R74 Regulator (4381-700)
- DYNABRADE Isolator Post, Mini Dynabug (57890)
- ZORO SELECT Pressure Switch (PN22N016G)
- DYNABRADE Micro Filter, 62414 (62414)
- Airspade Compressor, Air Tank & Pneumatic Tool Parts