Shop All Pneumatic Parts
Airspade
Nozzle, 225 Scfm, AirSpade
Mfr # HT127
Zoro # G2491161
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/8 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number HT138
- Application Pipe Lines
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # HT127
- Zoro # G2491161
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 4 3/8 in |
Details
Item | Excavation Nozzle |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | HT138 |
Application | Pipe Lines |
Material | Stainless Steel |
Includes | Nozzle |
Compatible with Series | HT |
Compatible with Product Type | AirSpade 2000 |
Compatible with Manufacturer Part Number | HT138 |
For Use With | Airspade 2000 Barrel |
Number of Pieces | 1 |
Compatible Grainger Part Number | 5JEL9 |
Description
Excavation Nozzle, For Use With Airspade 2000 Barrel, Overall Length 4 3/8 in, Material Stainless Steel, Includes Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF71)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B10Q, Return Line, 10 micron, Outside-In (MF0063261)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX36)
- AIRSPADE Barrel Assembley, 4 ft., Dirt Shield (HT118)
- DYNABRADE Platen (31647)
- MI-T-M Key (43-0072)
- NORGREN Filter/Diaphragm Kit (3820-02)
- GECKO ALLIANCE 0.37 Air Relief Plug (WW7151201B)
- NORGREN Regulator (R17-B00-RGLA)
- DYNABRADE Gasket Assembly, 1 hp (51924)
- Airspade Compressor, Air Tank & Pneumatic Tool Parts