Shop All Pneumatic Parts
Airspade
Nozzle, 150 Scfm, AirSpade
Mfr # HT123
Zoro # G2491198
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number HT130
- Includes Nozzle
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # HT123
- Zoro # G2491198
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 4 1/4 in |
Details
Item | Excavation Nozzle |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | HT130 |
Includes | Nozzle |
Material | Stainless Steel |
Application | Pipe Lines |
Compatible with Series | HT |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HT130 |
For Use With | Airspade 2000 Barrel |
Compatible with Product Type | AirSpade 2000 |
Compatible Grainger Part Number | 5JEL8 |
Description
Excavation Nozzle, For Use With Airspade 2000 Barrel, Overall Length 4 1/4 in, Material Stainless Steel, Includes Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215TC-W22)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- AIRSPADE Barrel Assembley, 4 ft., Dirt Shield (HT118)
- AIRSPADE Nozzle, 225 Scfm, AirSpade (HT127)
- ZORO SELECT Desiccant (34149)
- DYNABRADE Vanes, PK4 (51926)
- DYNABRADE Shaft Lock Assembly (51694)
- SPEEDAIRE Rear Valve Block (TTR4420429G)
- FESTO Condensate Drain WA-1-B (WA-1-B)
- Airspade Pneumatic Parts