Shop All Air Gun Accessories
Airspade
Handle Repair Kit
Mfr # HT150-1
Zoro # G2481464
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AIRSPADE
- Material Rubber
- Includes (2) Rubber Handle Grips and Trigger Sleeve, O-Ring Lube, Pressure Gauge, Safety Clip, Spring and Valve Assembly
- Number of Pieces 2
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # HT150-1
- Zoro # G2481464
- UPC # 690773025838
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 4 in |
Details
Item | Air Gun Handle Repair Kit |
For Use With | AIRSPADE |
Material | Rubber |
Includes | (2) Rubber Handle Grips and Trigger Sleeve, O-Ring Lube, Pressure Gauge, Safety Clip, Spring and Valve Assembly |
Number of Pieces | 2 |
Repairs Parts for | Handle |
Compatible with Manufacturer Part Number | HT117 |
Product Type | Air Gun Handle Repair Kit |
Description
Air Gun Handle Repair Kit, Material Rubber, Compatible with Manufacturer Part Number HT117, Compatible Grainger Part Number 42FL40, For Use With AIRSPADE, Includes (2) Rubber Handle Grips and Trigger Sleeve, O-Ring Lube, Pressure Gauge, Safety Clip, Spring and Valve Assembly, Overall Length 4 in, Repairs Parts for Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- ROTHENBERGER End Pipe Wrench, 32.18 lb Weight (70169)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/2)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- AIRSPADE Handle Repair Kit, w/1/16" NPT Pressure (HT150)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- MILTON Super Volume Safety Blow Gun (149)
- Airspade Air Gun Accessories