Shop All Pneumatic Parts
Airspade
Handle Assembly
Mfr # HT117
Zoro # G2491170
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/4 in
- Overall Length 11 in
- For Use With Mfr. Model Number HT130, HT138
- Fits Brand Guardair Corporation
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airspade
- MFR # HT117
- Zoro # G2491170
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 11 in |
Details
Item | Handle Assembly |
Air Inlet | 3/4 in |
For Use With Mfr. Model Number | HT130, HT138 |
Fits Brand | Guardair Corporation |
Material | Aluminum |
Compatible with Series | HT |
Barrel Outlet Connection | Female |
Dead-Man Trigger | Yes |
For Use With | AirSpade 2000 |
Compatible with Product Type | AirSpade 2000 |
Compatible with Manufacturer Part Number | HT130, HT138 |
Number of Pieces | 1 |
Description
Handle Assembly, For Use With AirSpade 2000, Dead-Man Trigger Yes, Air Inlet 3/4 in, Barrel Outlet Connection Female, Overall Length 11 in, Material Aluminum, Includes Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1060 Metric V-Belt, 1060mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1060)
- FAG BEARINGS FAG-6203 2RS, Deep Groove BBear, Single Row 90Mm, 6203 2RS (6203 2RS)
- J.W. WINCO GN880.1-22-C-250-T Drain Valve Connector, 90 Degree (880.1-22-C-250-T)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 18 in L Outside (3L180)
- AIRSPADE Barrel Assembley, 4 ft., Dirt Shield (HT118)
- AIRSPADE Nozzle, 225 Scfm, AirSpade (HT127)
- DAYTON Chuck Screw (PN5ZL26001G)
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- CAMOZZI Male "Y" Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6450 04-02)
- BOSTITCH Safety Sleeve (P2840003732)
- Airspade Pneumatic Parts