Shop All Pneumatic Parts
Airspade
Barrel Assembley, 4 ft., Dirt Shield
Mfr # HT118
Zoro # G2491189
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 47 in
- For Use With Mfr. Model Number HT130, HT138
- Fits Brand Guardair Corporation
- Application Electrical
- Includes Barrel Assembly, Dirt Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # HT118
- Zoro # G2491189
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 47 in |
Details
Item | Barrel Assembly with Dirt Shield |
For Use With Mfr. Model Number | HT130, HT138 |
Fits Brand | Guardair Corporation |
Application | Electrical |
Includes | Barrel Assembly, Dirt Shield |
Material | Aluminum |
Color | Gray |
Connection | M to M |
Compatible with Series | HT |
For Use With | Airspade 2000 Components and Accessories |
Compatible with Manufacturer Part Number | HT130, HT138 |
Number of Pieces | 2 |
Compatible with Product Type | AirSpade 2000 |
Description
Barrel Assembly with Dirt Shield, For Use With Airspade 2000 Components and Accessories, Connection M to M, Overall Length 47 in, Material Aluminum, Includes Barrel Assembly, Dirt Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-3/8)
- BESTORQ BX54 Cogged Belt, 57 in Outside Length, 21/32 in Top Width, 1 Ribs (BX54)
- SOLBERG Filter Element, 5micron (235P)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-30-S (MYR-30-S)
- AIRSPADE Nozzle, 225 Scfm, AirSpade (HT127)
- SPEEDAIRE Spring, TTR4420719G (TTR4420719G)
- 3M Forked Spindle 45121, 3inx1/16inx3/4inx1/4 in, 10/pk (45121)
- WESTWARD Lock Pin (TT731979G)
- SPEEDAIRE Planet Carrier (TT137925G)
- DYNABRADE Pin (96444)
- SPEEDAIRE Nosepiece, 3/16, 4.8mm (TTR8212601AG)
- Airspade Pneumatic Parts