Shop All Air Gun Accessories
Airspade
Angled Adapter, 6 In. L, Aluminum
Mfr # HT119
Zoro # G1036156
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With AIRSPADE
- Inlet 1-1/8 to 12 in
- Outlet 1-1/8 to 12 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # HT119
- Zoro # G1036156
- UPC # 690773023629
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 6 in |
Dia. | 1 1/2 in |
Overall Length | 5 3/4 in |
Details
Item | Air Gun Angled Adapter |
For Use With | AIRSPADE |
Inlet | 1-1/8 to 12 in |
Outlet | 1-1/8 to 12 in |
Material | Aluminum |
Color | Silver |
Includes | Coupler |
Number of Pieces | 1 |
Compatible with Series | AirSpade 2000 Series |
Compatible with Manufacturer Part Number | HT106, HT107, HT138 |
Compatible with Product Type | AirSpade 2000 |
Product Type | Angle Adapters |
Type | Angle Adapters |
Description
Air Gun Angled Adapter, Material Aluminum, Compatible with Manufacturer Part Number HT106, HT107, HT138, Compatible with Grainger Part Number 5JEL6, 5JEL7, 5JEL9, For Use With AIRSPADE, Includes Coupler, Overall Length 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- GROZ C Clamp, Ductile, 6" (35802)
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 7/8" (BL11340)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- AIRSPADE Handle Repair Kit (HT150-1)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- DYNABRADE Swivel Connector, 3/8 In.(M)NPT x (F)NPT (95461)
- Airspade Air Guns & Accessories