Shop All Air Gun Accessories
Airspade
AirSpade, w/2 ft. Barrel w/Dirt Shield
Mfr # HT148
Zoro # G0032352
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series Airspade 2000 Series
- Overall Length 22 in
- Nozzle Tip Material Fiberglass
- Compatible with Product Type Extensions, Nozzles
- Compatible with Manufacturer Part Number HT154, HT213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # HT148
- Zoro # G0032352
- UPC # 690773023612
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 22 in |
Diameter | 5 1/2 in |
Details
Item | AirSpade,w/2 ft. Barrel w/Dirt Shield |
Compatible with Series | Airspade 2000 Series |
Nozzle Tip Material | Fiberglass |
Compatible with Product Type | Extensions, Nozzles |
Compatible with Manufacturer Part Number | HT154, HT213 |
Number of Pieces | 1 |
Description
AirSpade,w/2 ft. Barrel w/Dirt Shield, Compatible with Manufacturer Part Number HT154, HT213, Nozzle Tip Material Fiberglass, Overall Length 22 in, Diameter 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Epoxy Mixing Paddle (DC719)
- KEO 120 deg SF 5 piece Countersink Set HSS (53022)
- LEVEL 5 TOOLS Drywall Skimming Blade, 24 (4-924)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- AIRSPADE Handle Repair Kit (HT150-1)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- AIRSPADE Air-King 4 Lug Coupler, 4" L X 4" Wx 4" H (LT23)
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- A.R. NORTH AMERICA Wand, Flexi 1/4mx1/4m 18" (007041414)
- Airspade Air Gun Accessories