Shop All Air Guns
Airspade
AirSpade 5000 Kit Arbor 150
Mfr # ASA50150KT
Zoro # G711285366
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
- Application Sensitive Arboreal Work
- Overall Length 57 1/4 in
- Nozzle Supersonic
- Soil Excavation Rate 1.8 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 57 1/4 in |
Overall Width | 20 in |
Air Inlet Size | 3/4 in |
Barrel Length | 4 ft |
Min. Hose Size | 1 in |
Details
Body Material | Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle) |
Application | Sensitive Arboreal Work |
Nozzle | Supersonic |
Item | AirSpade 5000 Kit Arbor 150 cfm with 4 ft Barrel |
Soil Excavation Rate | 1.8 scfm |
Number of Nozzles Included | 1 |
Air Consumption | 150 cfm |
Minimum Compressor HP | 33 hp |
Air Inlet Type | NPT |
Duty Rating | Heavy Duty |
Spark Free Nozzle | Yes |
Dead-Man Trigger | Yes |
Kit Contents | (1) Hose with Universal Coupler; (1) Nozzle; (1) Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case |
Sound Level | 122 dB |
Description
AirSpade 5000 Kit Arbor 150 cfm with 4 ft Barrel, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 150 cfm, Soil Excavation Rate 1.8 scfm, Minimum Compressor HP 33 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Hose with Universal Coupler; (1) Nozzle; (1) Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- RIDGID Wire Nuts, PK5 (44635)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Deep S (CMMT44445)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- MILTON Volume Safety Blow Gun (132)
- Airspade Air Guns & Accessories