Shop All Air Guns
Airspade
AirSpade 5000 Arbor 60 cfm
Mfr # ASA54060
Zoro # G711285397
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
- Application Air Excavation Applications
- Overall Length 64 in
- Nozzle Supersonic
- Minimum Compressor HP 13 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64 in |
Overall Width | 11 in |
Min. Hose Size | 1 in |
Barrel Length | 4 ft |
Air Inlet Size | 3/4 in |
Details
Body Material | Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | AirSpade 5000 Arbor 60 cfm with 4 ft Barrel |
Minimum Compressor HP | 13 hp |
Air Inlet Type | NPT |
Number of Nozzles Included | 1 |
Soil Excavation Rate | 1.1 scfm |
Dead-Man Trigger | Yes |
Sound Level | 116 dB |
Air Consumption | 60 cfm |
Spark Free Nozzle | Yes |
Duty Rating | Heavy Duty |
Kit Contents | (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle |
Description
AirSpade 5000 Arbor 60 cfm with 4 ft Barrel, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 60 cfm, Soil Excavation Rate 1.1 scfm, Minimum Compressor HP 13 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7114)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- STANLEY Plane, Pocket (21-399)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- AIRSPADE AirSpade 5000 Kit Arbor 225 cfm (ASA50225KT)
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT106)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- COILHOSE PNEUMATICS Variable Control Pistol Grip Blow Gun (CO 770-S)
- Airspade Air Guns