Shop All Air Guns
Airspade
AirSpade 5000 Arbor 25 cfm
Mfr # ASA54025
Zoro # G811285396
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
- Application Air Excavation Applications
- Overall Length 64 in
- Nozzle Supersonic
- Barrel Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64 in |
Barrel Length | 4 ft |
Min. Hose Size | 1 in |
Overall Width | 11 in |
Air Inlet Size | 3/4 in |
Details
Body Material | Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | AirSpade 5000 Arbor 25 cfm with 4 ft Barrel |
Air Consumption | 25 cfm |
Sound Level | 108 dB |
Soil Excavation Rate | 0.9 scfm |
Duty Rating | Heavy Duty |
Air Inlet Type | NPT |
Dead-Man Trigger | Yes |
Spark Free Nozzle | Yes |
Kit Contents | (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle |
Number of Nozzles Included | 1 |
Minimum Compressor HP | 5.6 hp |
Description
AirSpade 5000 Arbor 25 cfm with 4 ft Barrel, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 25 cfm, Soil Excavation Rate 0.9 scfm, Minimum Compressor HP 5.6 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- MILWAUKEE TOOL 11/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7705)
- IRWIN TAP PLUG 5/8""-18NF C (8154)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT106)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- Airspade Air Guns