Shop All Air Guns
Airspade
AirSpade 5000 Arbor 225 cfm
Mfr # ASA54225
Zoro # G011285400
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
- Application Air Excavation Applications
- Overall Length 64 in
- Nozzle Supersonic
- Sound Level 124 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64 in |
Barrel Length | 4 ft |
Air Inlet Size | 3/4 in |
Overall Width | 11 in |
Min. Hose Size | 1 in |
Details
Body Material | Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | AirSpade 5000 Arbor 225 cfm with 4 ft Barrel |
Sound Level | 124 dB |
Air Inlet Type | NPT |
Number of Nozzles Included | 1 |
Soil Excavation Rate | 2.3 scfm |
Dead-Man Trigger | Yes |
Spark Free Nozzle | Yes |
Duty Rating | Heavy Duty |
Minimum Compressor HP | 50 hp |
Kit Contents | (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle |
Air Consumption | 225 cfm |
Description
AirSpade 5000 Arbor 225 cfm with 4 ft Barrel, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 225 cfm, Soil Excavation Rate 2.3 scfm, Minimum Compressor HP 50 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Curved Tweezers (900-072)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- GENERAL TOOLS Compass, Precision (842)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (5MV58)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT106)
- AIRSPADE AirSpade 5000 Kit Arbor 225 cfm (ASA50225KT)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- SPEEDAIRE Air Gun, Short Leaver, 72" Extension Size (458J50)
- Airspade Air Guns & Accessories