Shop All Air Guns
Airspade
AirSpade 5000 Arbor 150 cfm
Mfr # ASA54150
Zoro # G211285392
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
- Application Air Excavation Applications
- Overall Length 64 in
- Nozzle Supersonic
- Dead-Man Trigger Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64 in |
Min. Hose Size | 1 in |
Overall Width | 11 in |
Air Inlet Size | 3/4 in |
Barrel Length | 4 ft |
Details
Body Material | Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | AirSpade 5000 Arbor 150 cfm with 4 ft Barrel |
Dead-Man Trigger | Yes |
Minimum Compressor HP | 33 hp |
Duty Rating | Heavy Duty |
Number of Nozzles Included | 1 |
Sound Level | 122 dB |
Air Inlet Type | NPT |
Spark Free Nozzle | Yes |
Kit Contents | (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle |
Air Consumption | 150 cfm |
Soil Excavation Rate | 1.8 scfm |
Description
AirSpade 5000 Arbor 150 cfm with 4 ft Barrel, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 150 cfm, Soil Excavation Rate 1.8 scfm, Minimum Compressor HP 33 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV45004)
- PROTO 3/8 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7020M)
- NOVA 10" Cole Jaws (JSCOLE)
- KO-KEN Socket 11mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-11)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- AIRSPADE Lever Handle Air Excavation Tool (LT3000)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150KT)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- Airspade Air Guns