Shop All Air Guns
Airspade
AirSpade 5000 Arbor 105 cfm
Mfr # ASA54105
Zoro # G011285394
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
- Application Air Excavation Applications
- Overall Length 64 in
- Nozzle Supersonic
- Barrel Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 64 in |
Barrel Length | 4 ft |
Overall Width | 11 in |
Min. Hose Size | 1 in |
Air Inlet Size | 3/4 in |
Details
Body Material | Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle) |
Application | Air Excavation Applications |
Nozzle | Supersonic |
Item | AirSpade 5000 Arbor 105 cfm with 4 ft Barrel |
Air Consumption | 105 cfm |
Duty Rating | Heavy Duty |
Kit Contents | (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle |
Soil Excavation Rate | 1.5 scfm |
Minimum Compressor HP | 23 hp |
Spark Free Nozzle | Yes |
Air Inlet Type | NPT |
Number of Nozzles Included | 1 |
Sound Level | 120 dB |
Dead-Man Trigger | Yes |
Description
AirSpade 5000 Arbor 105 cfm with 4 ft Barrel, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 105 cfm, Soil Excavation Rate 1.5 scfm, Minimum Compressor HP 23 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Barrel with Dirt Shield; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Nozzle, Min. Hose Size 1 in, Number of Nozzles Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Uncoated (13280)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 Internal Thread, 1.98" Handle Diameter (STH-103SS)
- REMCO Scraper, SS, 1-1/2" Blade W, Black (69719)
- SKIL Drill Driver Kit, Keyless, 1450 RPM (DL527502)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT106)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT107)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- AIRSPADE AirSpade 5000 Kit Arbor 105 cfm (ASA50105KT)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060AA)
- Airspade Air Guns