Shop All Air Gun Accessories
Airspade
Air Spade Utility, 6inL, Brass, 1-1/2in.dia
Mfr # ASU4045AA
Zoro # G0704816
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With AIRSPADE
- Inlet 1-1/8 to 12 in
- Material Brass
- Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # ASU4045AA
- Zoro # G0704816
- UPC # 690773027580
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 6 in |
Dia. | 1 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Air Gun Angled Adapter |
For Use With | AIRSPADE |
Inlet | 1-1/8 to 12 in |
Material | Brass |
Includes | 45 Degrees Angle Adapter |
Color | Brass |
Connection Type | Male to Female |
Compatible with Product Type | AirSpade 4000 |
Product Type | Angle Adapters |
Compatible with Series | AirSpade 4000 Series |
Compatible with Manufacturer Part Number | ASU4105G4, ASU4105KT, ASU4150G4, ASU4150KT |
Number of Pieces | 1 |
Type | Angle Adapters |
Description
Air Gun Angled Adapter, Material Brass, Compatible with Manufacturer Part Number ASU4105G4, ASU4105KT, ASU4150G4, ASU4150KT, Compatible Grainger Part Number 39AR12, 39AR15, 39AR35, 39AR40, For Use With AIRSPADE, Includes 45 Degrees Angle Adapter, Overall Length 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Rub Tip BloGun Red (MILS148MC)
- EXCEL BLADES #10 Curved Edge Replacement Blade - 100 pcs., 5 pack (22610)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/2)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- AIRSPADE Handle Repair Kit, w/1/16" NPT Pressure (HT150)
- AIRSPADE Handle Repair Kit (HT150-1)
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- AIRSPADE Angled Adapter, 6 In. L, Aluminum (HT119)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- PRIMEFIT 24-in. Blowgun Extension With Tip (XBGE24)
- Airspade Air Gun Accessories