Shop All Air Gun Accessories
Airspade
Air Spade Utility, 48inL, Green, Fiberglass
Mfr # ASU4004EX
Zoro # G0338418
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Inlet 1-1/8 to 12 in
- Outlet 1-1/8 to 12 in
- Material Fiberglass
- Connection Type Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # ASU4004EX
- Zoro # G0338418
- UPC # 690773027504
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 48 in |
Dia. | 1 1/2 in |
Inlet Size | 1 1/8"-12 |
Overall Length | 49 19/64 in |
Diameter | 1 1/2 in |
Details
Item | Air Gun Extension |
Inlet | 1-1/8 to 12 in |
Outlet | 1-1/8 to 12 in |
Material | Fiberglass |
Connection Type | Male to Female |
Standards | ASTM F711, SAE 100R7 |
Color | Green |
Air Inlet | 1 1/8"-12 |
Product Type | Barrel Extensions |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | ASU4105G4, ASU4150G4 |
Compatible with Series | Airspade 4000 Series |
Nozzle Tip Material | Fiberglass |
Tube Material | Fiberglass |
Number of Pieces | 1 |
Application | Extended Reach Capability for Hard-To-Reach Locations, Heavy-Duty |
Compatible with Product Type | Adapter, AirSpade 4000, Nozzle |
Type | Barrel Extensions |
Description
Air Gun Extension, Compatible with Manufacturer Part Number ASU4105G4, ASU4150G4, Compatible Grainger Part Number 39AR12, 39AR40, Nozzle Tip Material Fiberglass, Tube Material Fiberglass, Overall Length 49 19/64 in, Inlet Size 1 1/8 In.-12, Diameter 1 1/2 in, Air Flow Pattern Focused
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- DRILL AMERICA #17 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- AIRSPADE Handle Repair Kit, w/1/16" NPT Pressure (HT150)
- AIRSPADE Angled Adapter, 6 In. L, Aluminum (HT119)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- Airspade Air Gun Accessories