Shop All Air Gun Accessories
Airspade
Air Spade Utility, 36inL, Green, Fiberglass
Mfr # ASU4003EX
Zoro # G0338381
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Inlet 1-1/8 to 12 in
- Outlet 1-1/8 to 12 in
- Material Fiberglass
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # ASU4003EX
- Zoro # G0338381
- UPC # 690773027498
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 36 in |
Dia. | 1 1/2 in |
Overall Length | 37 in |
Diameter | 1 1/2 in |
Inlet Size | 1 1/8"-12 |
Details
Item | Air Gun Extension |
Inlet | 1-1/8 to 12 in |
Outlet | 1-1/8 to 12 in |
Material | Fiberglass |
Color | Green |
Connection Type | Male to Female |
Standards | ASTM F711, SAE 100R7 |
Compatible with Series | Airspade 4000 Series |
Compatible with Product Type | Adapter, AirSpade 4000, Nozzle |
Compatible with Manufacturer Part Number | ASU4105G4, ASU4150G4 |
Product Type | Barrel Extensions |
Application | Extended Reach Capability for Hard-To-Reach Locations, Heavy-Duty |
Air Flow Pattern | Focused |
Air Inlet | 1 1/8"-12 |
Number of Pieces | 1 |
Nozzle Tip Material | Fiberglass |
Tube Material | Fiberglass |
Type | Barrel Extensions |
Description
Air Gun Extension, Compatible with Manufacturer Part Number ASU4105G4, ASU4150G4, Compatible with Grainger Part Number 39AR12, 39AR40, Nozzle Tip Material Fiberglass, Tube Material Fiberglass, Overall Length 37 in, Inlet Size 1 1/8 In.-12, Diameter 1 1/2 in, Air Flow Pattern Focused
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #18 1/2" Large Chisel Blade, Wood Chisel Blade Replacement, 5pcs. 12pk (20018)
- KO-KEN 1/2 Sq. Dr. Extension Bar Length 35mm (4760-35)
- PROTO 1/4 in Drive Impact Socket 9/16 in Size, Deep Socket, black oxide (J6518H)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- AIRSPADE Handle Repair Kit (HT150-1)
- AIRSPADE Air-King 4 Lug Coupler, 4" L X 4" Wx 4" H (LT23)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- Airspade Air Gun Accessories