Shop All Air Gun Accessories
Airspade
Air Spade Utility, 1-1/2in.dia, 2-1/2in.L
Mfr # ASU4000CP
Zoro # G0338427
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Inlet 1-1/8 to 12 in
- Outlet 1-1/2 to 12 in
- Material Brass
- Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airspade
- MFR # ASU4000CP
- Zoro # G0338427
- UPC # 690773027597
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 2 1/2 in |
Dia. | 1 1/2 in |
Hole Dia. | 1 3/16 in |
Inlet Size | 1 1/8"-12 |
Outlet Size | 0 |
Overall Length | 2 1/2 in |
Diameter | 1 1/2 in |
Details
Item | Air Gun Extension |
Inlet | 1-1/8 to 12 in |
Outlet | 1-1/2 to 12 in |
Material | Brass |
Color | Brass |
Connection Type | Female to Female |
Air Consumption | 0 |
Air Flow Pattern | Focused |
Air Inlet | 1 1/8"-12 |
Nozzle Tip Material | Brass |
Number of Pieces | 1 |
Compatible with Series | Airspade 4000 Series |
Compatible with Product Type | Adapter, AirSpade 4000, Nozzle |
Product Type | Barrel Extensions |
Application | Secure Connection Between Airspade 4000 Barrels and Extensions |
Compatible with Manufacturer Part Number | ASU4105G4, ASU4150G4 |
Type | Barrel Extensions |
Description
Air Gun Extension, Compatible with Manufacturer Part Number ASU4105G4, ASU4150G4, Compatible with Grainger Part Number 39AR12, 39AR40, Nozzle Tip Material Brass, Overall Length 2 1/2 in, Inlet Size 1 1/8 In.-12, Diameter 1 1/2 in, Air Flow Pattern Focused
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-13')
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- ASIMETO 5/32 Asimeto Dovetail Stem Set (7500313)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- AIRSPADE Angled Adapter, 6 In. L, Aluminum (HT119)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- Airspade Air Gun Accessories