Shop All Multi-purpose Air Hoses
Airspade
1" x 50 ft Coupled Standard Air Hose Red
Mfr # HT113
Zoro # G0032109
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Color Red
- Pneumatic Hose Inside Dia. 1"
- Coupled Assembly / Bulk Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airspade
- MFR # HT113
- Zoro # G0032109
- UPC # 690773024664
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1" |
Details
Item | Standard Air Hose |
Pneumatic Hose Color | Red |
Coupled Assembly / Bulk | Coupled Assembly |
Description
Standard Air Hose,1 In. ID x 50 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- CARLISLE RBP90-2 Super Vee-Band (RBP90-2)
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- AIRSPADE 1" x 50 ft Coupled Lightweight Air Hose Yellow (HT112)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with Two 1/4 Inch Solid Fittings (HU14-025)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-13)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-11)
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- Airspade Multi-purpose Air Hoses