Shop All Heating and Cooling Tools
Airsept
Straight A/C Hose Connector - #8 to #8
Mfr # 76802
Zoro # G9344937
original price:
$41.99
6% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A/C, Heater, Coolant
- Number of Pieces 7
- Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair
- Includes (2) Crimp Spacers, (4) Hose Crimps, Coupler Body
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76802
- Zoro # G9344937
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | Hose to Hose Connector |
Type | A/C, Heater, Coolant |
Number of Pieces | 7 |
Application | A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair |
Includes | (2) Crimp Spacers, (4) Hose Crimps, Coupler Body |
Material | Anodized Aluminum |
For Use With | #8 Reduced Barrier A/C Hose to #8 Reduced Barrier A/C Hose |
Part Type | Hose to Hose Connector |
Tool Type | Hose to Hose Connector |
Description
Hose to Hose Connector, Tool Type Hose to Hose Connector, Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair, For Use With #8 Reduced Barrier A/C Hose to #8 Reduced Barrier A/C Hose, Material Anodized Aluminum, Includes (2) Crimp Spacers, (4) Hose Crimps, Coupler Body, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Thermistor Sensor (HH79NZ029)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18024036)
- REZNOR 195265 Direct Spark Integrated (195265)
- AIRSEPT Line Splice Straight Service Pack, 35 pcs (76250)
- AIRSEPT Smart Splice Str Connect 1/2"Ln-#8 Hose (76701)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- AIRSEPT Smart Splice Str Connect 3/8"Ln-#6 Hose (76702)
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- AIRSEPT Line Splice Low Side Service "T" 1/2" OD (76201)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- Airsept Heating and Cooling Tools