Shop All Heating and Cooling Tools
Airsept
Straight A/C Hose Connector - #6 to #6
Mfr # 76801
Zoro # G9344921
original price:
$61.49
43% off
new price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A/C, Heater, Coolant
- For Use With #6 Reduced Barrier A/C Hose to #6 Reduced Barrier A/C Hose
- Material Anodized Aluminum
- Number of Pieces 7
- Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76801
- Zoro # G9344921
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | Hose to Hose Connector |
Type | A/C, Heater, Coolant |
For Use With | #6 Reduced Barrier A/C Hose to #6 Reduced Barrier A/C Hose |
Material | Anodized Aluminum |
Number of Pieces | 7 |
Application | A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair |
Includes | (2) Crimp Spacers, (4) Hose Crimps, Coupler Body |
Part Type | Hose to Hose Connector |
Tool Type | Hose to Hose Connector |
Description
Hose to Hose Connector, Tool Type Hose to Hose Connector, Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair, For Use With #6 Reduced Barrier A/C Hose to #6 Reduced Barrier A/C Hose, Material Anodized Aluminum, Includes (2) Crimp Spacers, (4) Hose Crimps, Coupler Body, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16242.8 6PK)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (3END2)
- AIRSEPT Line Terminator Blockoff Kit, 16mm OD lne (77516)
- AIRSEPT Line Splice Straight Repair Kit 5/8" OD (76011)
- AIRSEPT Line Splice Strght Reducer 3/8"-5/16" OD (76004)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- AIRSEPT Line Splice Low Side Service "T" 1/2" OD (76201)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- Airsept Heating and Cooling Tools