Shop All Heating and Cooling Tools
Airsept
Straight A/C Hose Connector - #12 to #12
Mfr # 76804
Zoro # G9344912
product price: $39.58
/ea
$39.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Number of Pieces 7
- Type A/C, Heater, Coolant
- Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair
- For Use With #12 Reduced Barrier A/C Hose to #12 Reduced Barrier A/C Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76804
- Zoro # G9344912
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | Hose to Hose Connector |
Material | Anodized Aluminum |
Number of Pieces | 7 |
Type | A/C, Heater, Coolant |
Application | A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair |
For Use With | #12 Reduced Barrier A/C Hose to #12 Reduced Barrier A/C Hose |
Includes | (2) Crimp Spacers, (4) Hose Crimps, Coupler Body |
Part Type | Hose to Hose Connector |
Tool Type | Hose to Hose Connector |
Description
Hose to Hose Connector, Tool Type Hose to Hose Connector, Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair, For Use With #12 Reduced Barrier A/C Hose to #12 Reduced Barrier A/C Hose, Material Anodized Aluminum, Includes (2) Crimp Spacers, (4) Hose Crimps, Coupler Body, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 in W, 11 in L (BGG06C)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- DAYTON Drum Lid (HV2121200G)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Line Splice 45 Degree Repair 3/8" OD (76062)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- AIRSEPT Line Terminator Rear AC Blockoff 5/16"OD (76503)
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- Airsept Heating and Cooling Tools