Shop All Heating and Cooling Tools
Airsept
Straight A/C Hose Connector - #10 to #10
Mfr # 76803
Zoro # G9344903
original price:
$41.59
10% off
new price: $37.41
/ea
$37.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- For Use With #10 Reduced Barrier A/C Hose to #10 Reduced Barrier A/C Hose
- Type A/C, Heater, Coolant
- Number of Pieces 7
- Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76803
- Zoro # G9344903
- Country of Origin United States
- Category Heating and Cooling Tools
Details
Item | Hose to Hose Connector |
Material | Anodized Aluminum |
For Use With | #10 Reduced Barrier A/C Hose to #10 Reduced Barrier A/C Hose |
Type | A/C, Heater, Coolant |
Number of Pieces | 7 |
Application | A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair |
Includes | (2) Crimp Spacers, (4) Hose Crimps, Coupler Body |
Part Type | Hose to Hose Connector |
Tool Type | Hose to Hose Connector |
Description
Hose to Hose Connector, Tool Type Hose to Hose Connector, Application A/C Lines Repair, Coolant Lines Repair, Heater Lines Repair, For Use With #10 Reduced Barrier A/C Hose to #10 Reduced Barrier A/C Hose, Material Anodized Aluminum, Includes (2) Crimp Spacers, (4) Hose Crimps, Coupler Body, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-405-140)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA26)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 20 In (3AZK3)
- AIRSEPT Line Splice Straight Service Pack, 35 pcs (76250)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD (76214)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- AIRSEPT Line Splice 45 Degree Repair 3/8" OD (76062)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- Airsept Heating and Cooling Tools