Shop All Radiator Tools
Airsept
Spring Lock Install Tool, 4 in O.D., Steel
Mfr # 90006
Zoro # G2016729
product price: $60.76
/ea
$60.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Outside Dia. 3/4 in
- Application Automotive A/C
- Size (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 90006
- Zoro # G2016729
- UPC # 602163900069
- Country of Origin United States
- Category Radiator Tools
Dimensions
Outside Dia. | 3/4 in |
Size (In.) | 4 in |
Size | 4 in |
Overall Length | 2 1/2 in |
Outside Diameter | 3/4 in |
Overall Width | 1 1/2 in |
Overall Diameter | 3/4 in |
Details
Item | Spring Lock Install Tool |
Material | Steel |
Number of Pieces | 1 |
Application | Automotive A/C |
Includes | 1 VW/Audi Spring Lock Tool |
Type | A/C Tools |
For Use With | Audi Model A/C System, Volkswagen Model A/C System |
Vehicle Model | Universal |
Vehicle Model Year | 1986-Present |
Vehicle Make | Universal |
Vehicle Make/Model/Year | All Makes/Models/1986 to Present |
Tool Type | Spring-Lock Release Tool |
Description
Spring Lock Install Tool, Tool Type Spring-Lock Release Tool, Application Automotive A/C, Vehicle Make/Model/Year All Makes/Models/1986 to Present, Material Steel, For Use With Audi Model A/C System, Volkswagen Model A/C System, Outside Diameter 3/4 in, Overall Diameter 3/4 in, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Number of Pieces 1, Includes 1 VW/Audi Spring Lock Tool, Size 4 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year 1986-Present
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO European Style Hose Clamps 8mm-12mm C/R 8mm Band W PK10 (11920PK)
- WAI GLOBAL Voltage Regulators, IN440 (IN440)
- SOLAS Interchangeable Hub Kit For Rubex Propeller For Some Yamahas, Newer, F115 4-Stroke 2000, Newer (RBX-203B)
- RUBEX Hub Kit M/F/H 70-250Hp D/E Ser, #RBX102 (RBX102)
- AIRSEPT A/C High/Low Couplers, 4 in. O.D., 1234YF (72146)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- LISLE 17 Long Reach Hose Clamp Pliers (17000)
- Airsept Radiator Tools