Shop All Heating and Cooling Tools
Airsept
Smart Splice Str Connect 5/16"Ln-#6 Hose
Mfr # 76703
Zoro # G5315694
product price: $31.71
/ea
$31.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in to # 6
- Application Automotive
- Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve
- For Use With A/C Reduced Barrier Hose to Metal Line Connection
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76703
- Zoro # G5315694
- UPC # 602163767037
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/16 in to # 6 |
Size (In.) | 4-1/4 in H x 2 in W x 1-1/4 in D |
Size | 4 1/4 in H x 2 in W x 1 1/4 in D |
Details
Item | Smart Splice Straight Connect |
Application | Automotive |
Includes | Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve |
For Use With | A/C Reduced Barrier Hose to Metal Line Connection |
Number of Pieces | 7 |
Material | Aluminum, Rubber |
Type | A/C, Heater, Coolant |
Part Type | Straight Line-to-Hose Connector |
Tool Type | Straight Line-to-Hose Connector |
Description
Smart Splice Straight Connect, Tool Type Straight Line-to-Hose Connector, Application Automotive, For Use With A/C Reduced Barrier Hose to Metal Line Connection, Material Aluminum, Rubber, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 21" x 2", 6 Pack (FB20X21X2A_6)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- AIRSEPT Line Splice Straight Repair Kit 1/2" OD (76001)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- AIRSEPT Smart Splice Str Connect 3/8"Ln-#6 Hose (76702)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Line Splice 45 Degree Repair 3/8" OD (76062)
- AIRSEPT Line Splice Strght Reducer 1/2"-3/8" OD (76006)
- REGIN Smoke Emitter, 3 Minutes, PK5 (S104)
- Airsept Heating and Cooling Tools